Fomaco 2/1932 Positive Displacement Pump

Fomaco 2/1932 Positive Displacement Pump

Fomaco Positive Displacement Pump. Model: 2/0032. Maximum working pressure: 100 psi. Inlets/Outlets: (2) 2 in. diameter I-Line fitting. Overall dimensions: 1 ft. 1-1/2 in. L x 9-7/8 in. W x 10-3/4 in. H.

Product Details
  • Stock No: KWBF999F
  • Manufacturer: Fomaco
  • Model: 2/1932
  • Serial Number: 106555/J/96
Pump Details
  • Pump Type: Positive Displacement
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: I-line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: I-line
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 13.5
  • Width (Inches): 9.875
  • Height (Inches): 10.75
Additional Product Details
Fomaco 2/1932 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed