Fomaco Stainless Steel Brine Tank

Fomaco Stainless Steel Brine Tank

Fomaco Stainless Steel Brine Tank. Model: PFS/160CS. S/N: 10251. 21 in. W x 51 in. L x 11 in. D on wheels

Product Details
  • Stock No: BDPC209.5
  • Manufacturer: Fomaco
  • Model: PFS/160CS
  • Serial Number: 10251
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Fomaco Stainless Steel Brine Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed