- Product Details
Food Additive Skid - 12 Gallons
Food Additive Skid. Tank capacity: 12 gallons. Usable dimensions: 18 in. H x 14-1/4 in. diameter. Includes strainer basket that holds approximately 3.5 gallons of product. Basket has 1/8 in. holes. Baldor Electric motor: serial no. 119-93. cat. No. CDPWD3330. ½ hp, 1750 rpm, 4.8 amps. Sew Eurodrive, Inc. Type: R40LP. S.O. 8500444243. Skid includes: Micro Motion DS012S100SU flow sensor, Daniel Controls pressure dial gauge and (4) rolling castors for ease of mobility. (1) ½ in. outlet and (1) 1 in. outlet. Overall dimensions: 3 ft. 11 in. L x 2 ft. 1 in. W x 4 ft. 2 in. H.
- Stock No: SGMN215.20
- Manufacturer: Not Specified
- Serial Number: 116-93
- Evaporator Component Type: Separator
- Tank Inlets & Outlets Description: (1) 0.5 in. outlet and (1) 1 in. outlet.
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1750
- Motor Voltage: 4.8
- Length (Inches): 47
- Width (Inches): 25
- Height (Inches): 50
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





































