Foremost Blower

Foremost Blower

Foremost Blowers. Model VSF-07024, S/N 32688, 460 volt, 60 Hz, 3 phase. Blower Sutorbilt 925114, Cooper Ind. Rotary Positive Blower. Model 3MV-F, S/N 271307, Inlet/Outlet: 2 in. Motor: Reliance, 7.5 hp, 1,760 rpm, 230/460 volt, 18/9 amps, 60 Hz, 3 phase. Overall dimensions: 25 in. W, 35 in. L, 65 in. H.

Product Details
  • Stock No: GM- 633.2
  • Manufacturer: Foremost
  • Model: VSF-07024
  • Serial Number: 32688
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Foremost Blower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed