Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: VMF0721. S/N: 32685. Blowers/vacuum pumps deliver clean, oil free air to a wide range of applications that include wastewater treatment, methane gas recovery, combustion air, pneumatic conveying, process gas boosting, fluidized bed, vapor and gas extraction, composting, and vacuum systems. 10 in. dia. x 8 in. H filter. Reliance Electric Motor, 7-1/2 hp, 1750 rpm, 1225 rpm (final), 230/460 V, 18/9 amps, 60 Hz, 3 phase. Pulley ratio: 0.7. Inlets: (1) 4 in. dia. suction port. Outlets: (1) 2 in. dia. discharge port. Overall dimensions: 3ft. 2 in. L x 22-1/2 in. W x 5 ft. 4 in. H. (ACN51-87)

Product Details
  • Stock No: 213
  • Manufacturer: Foremost Machine Builders Inc.
  • Model: VMF0721
  • Serial Number: 32685
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed