- Product Details
Foster R1F3-3 Positive Displacement Pump (3 HP, 20 GPM Max)
Foster Rotary Vane Pump. Model: RIF3-3. S/N: 73248. Capacity: 20 gpm @ 150,000 SSU. Reliance Electric motor: 3 hp, 1740 rpm, 230/460 V, 9.6/4.8 amps, 60 Hz, 3 ph. Reeves Varidrive Module, maximum ratio: 20.9, final rpm (max. ratio): 83.25 rpm. Eccentric centers for medium to high viscosity liquids. Consists of four sliding vanes with through-vane slots, large ports and pumping chamber, and open flow path for least resistance to highly viscous, hard-to-pump liquids. Steel base. Pump inlet/outlet: 3 in. 'S' line. Overall dimensions: 61 in. L x 30 in. W x 30 in. H.
Product Details
- Stock No: SNSL270.2
- Manufacturer: Foster
- Model: R1F3-3
- Serial Number: 73248
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 20
- Drive Ratio: 20.9
- Max Speed RPM: 83.25
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 3
- Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 3
- Motor RPM: 1740
- Motor Voltage: 230/460
- Motor Amps: 9.6/4.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 61
- Width (Inches): 30
- Height (Inches): 30
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















