- Product Details
Fowler Zalkin ROPP 6-Head Capper
Fowler Zalkin ROPP 6-Head Capper. Model: CA. S/N: 20788. Conveyor dimensions: 4-1/2 in. W x 79 in. L. Dual adjustable guide rails. Timing screw dimensions and pitch: 4 in. dia. x 31 in. L; 3-1/2 in. pitch. Conveyor infeed/exit height: 34 in. Leeson Speed Master Variable Frequency Inverter, Model: SML01, input: 115 V, 50/60 Hz, 13 amps, single phase. Output: 90 DCV, 10 amps. Overall dimensions: 7 ft. 4 in. L x 4 ft. W x 7 ft. 3 in. H.
- Stock No: JPSE836.
- Manufacturer: Zalkin
- Model: CA
- Serial Number: 20788
- Filler/Capper Type: Capper
- Inline/Rotary: Rotary
- Capacity per minute: 1000
- # of Heads: 6
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? Yes
- Motor Included? Yes
- # Motors: 1
- Length (Inches): 88
- Width (Inches): 48
- Height (Inches): 87
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

































