Foxboro Control Valve

Foxboro Control Valve

Foxboro Control Valve, 1/2 inch Globe Style, 316 SS Body, Cv-0.005, serial no. 4575370, ANSI Conn: -20 TO -100 Deg F, Bench Init: 3 PSI, Air Supply: 20 PSI, Max LP: 720, Man. #: V1700UF-P25

Product Details
  • Stock No: 271a
  • Manufacturer: Foxboro
  • Serial Number: 4575370
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Foxboro Control Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed