Foxboro Electronic Differential Pressure Transmitter

Foxboro Electronic Differential Pressure Transmitter

Foxboro Electronic Differential Pressure Transmitter. Model: 832DP-I3S1SH0. S/N: 92441367. Output: 4020 mA (dc); 10-50 mA (dc). Range: 0-5 to 0-750 in H2O. Accuracy: 4-20 mA and 10-50 mA: +/-0.20% of calibrated span. Intelligent digital: +0.07% of calibrated span. Intelligent, 4-20 mA: +/-0.10% of calibrated span. Power: 4-20 mA, 12.5-65 Vdc; 10-50 mA, 30-95 Vdc. Intelligent digital: Fieldbus Module (FBM) 18 Intelligent, 4-20 mA: 16.5-42 V dc. The 823DP Electronic Differential Pressure Transmitters measure differential pressure and transmit a proportional electrical signal. Overall dimensions: 6 in. L x 6 in. W. X 9 in. H.

Product Details
  • Stock No: CG-MM484A.0
  • Manufacturer: Foxboro
  • Model: 832DP-I3S1SH0
  • Serial Number: 92441367
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 6
  • Height (Inches): 9
Additional Product Details
Foxboro Electronic Differential Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed