Foxboro Pressure Transmitter

Foxboro Pressure Transmitter

Foxboro Pressure Transmitter. Model: 823DP-I3S1SH2. Maximum working pressure: 3000 psi. Cal: 4 mA = 0 in. H2O. Range: 20 mA = 400 in. H2O. Power supply: 12.5-65 VDC. Overall dimensions: 9-1/2 in. L x 5 in. W x 9 in. H.

Product Details
  • Stock No: DTTC2146
  • Manufacturer: Foxboro
  • Model: 823DP-I3S1SH2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9.5
  • Width (Inches): 5
  • Height (Inches): 9
Additional Product Details
Foxboro Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed