Foxboro Sanitary Pressure Transmitter

Foxboro Sanitary Pressure Transmitter

Foxboro Sanitary Pressure Transmitter. Model: N121288. S/N: 990525.909. Ref. No: 99191750. Calibration range: 4 ma=, 20 ma=. Overall dimensions: 5 in. L x 3-1/2 in. W x 7 in. H.

Product Details
  • Stock No: HDYA024C.
  • Manufacturer: Foxboro
  • Model: N121288
  • Serial Number: 990525.909
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 3.5
  • Height (Inches): 7
Additional Product Details
Foxboro Sanitary Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed