FPEC Paddles Blender with Screw Auger Discharge- 85 Cu. Ft.

FPEC Paddles Blender with Screw Auger Discharge- 85 Cu. Ft.

FPEC Paddle Blender with Screw Auger Discharge- 85 Cu. Ft. Model: SLC-930. S/N: 0540. Stainless steel. Inside dimensions: 60 in. L x 36-1/2 in. W x 57 in. H including 15 in. H augmentation for auger screw. (3) Rotating paddles: 20 in. L x 17 in. W. Screw auger: 11 in. dia. x 72 in. L. Screw pitch: 12 in. Housing diameter: 12 in. (2) Allen Bradley limit switches. Hinged lid and walking platform with guardrail. Dayton Motor, 3 hp, 1730 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Dayton Motor Drive, 38.44 gear ratio, 45 rpm (final). Drive Sprockets: (1) 3-1/2 in. dia. tensioner, (2) 5 in. dia., (1) 15 in. dia., (1) 24 in. dia. Inlets/outlets: (1) 3 in. S-line connection and (1) 12 in. side outlet. Overall dimensions: 97 in. L x 57 in. W x 88-1/2 in. H.

Product Details
  • Stock No: tFEC06.
  • Manufacturer: Food Products Equipment Co.
  • Model: SLC-930
  • Serial Number: 540
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FPEC Paddles Blender with Screw Auger Discharge- 85 Cu. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed