- Product Details
FranRica Scraped Surface Heat Exchangers - 50 sq ft
(5) 1991 FranRica Scraped Surface Heat Exchangers. S/N RFS94-HX-01, RFS95-HX-02, RFS70-HX-02, RFS95-HX-01. Previously owned and operated by Ragu Foods in Stockton, CA. (3) Water-cooled, (2) Ammonia-cooled units. Heating surface area: 50 sq. ft. MAWP @ 375 °F: 150 psig. MDMT @ 150 psig: 0 °F. Sew-Eurodrive Motor, 25 hp, 1760 rpm, 230/460 V, 66/55 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 21.08 ratio, 83 rpm (final), 18,055 in-lbs of torque. Inlets: (1) 4 in. dia. I-line fitting (product), (1) 1-1/2 in. dia. pipe (water), (1) 2 in. dia. pipe (ammonia). Outlets: (1) 4 in. dia. I-line fitting (product), (1) 2 in. dia. S-line fitting (water), (1) 1 in. dia. pipe (ammonia). Overall dimensions: 17 ft. 7 in. L x 10 ft. 6 in. W x 101 in. H.
- Stock No: pRCPK297.113
- Manufacturer: FranRica
- Serial Number: RFS94-HX-01
- Number of Votator Tubes: 2
- Heat Transfer Surface Area (SQ FT): 50
- Inlets & Outlets Description: Inlets: (1) 4 in. dia. I-line fitting (product), (1) 1-1/2 in. dia. pipe (water), (1) 2 in. dia. pipe (ammonia). Outlets: (1) 4 in. dia. I-line fitting (product), (1) 2 in. dia. S-line fitting (water), (1) 1 in. dia. pipe (ammonia)
- MAWP (PSI at temp): 150 psi @ 375 °F
- MDMT (temp at PSI): 0 °F @ 150 psi
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SEW-Eurodrive
- Motor Horsepower(HP): 25
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 66/55
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 211
- Width (Inches): 126
- Height (Inches): 101
- Weight (LBS): 18055
- Year of Manufacture: 1991
- Product Purchased From: Pasta Company
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





































