Freon Oil Separator Tanks- 40 Gallon

Freon Oil Separator Tanks- 40 Gallon

Freon Oil Separator Tank- 40 Gallon. S/N's: 208010A. Shell side MAWP: 400 psi. MDMT: -20 °F. Maximum temperature: 650 °F.(H10). Quantity: 3

Product Details
  • Stock No: HSCI008.-01
  • Manufacturer: Not Specified
  • Serial Number: 208010A
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Freon Oil Separator Tanks- 40 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed