Frick 160 OS20-F Vertical Ammonia Oil Tank ( 20in. X 50in. 86 Gallons)

Frick 160 OS20-F Vertical Ammonia Oil Tank ( 20in. X 50in. 86 Gallons)

Frick Vertical Ammonia Receiver ( 20in x 48in. 84 Gallons) Serial Number: 53-S-B. Tank National Board Number: 42205. Tank Estimated Capacity (Gallons): 84. Tank MAWP (PSI @ Temp): 300 PSI @ 300 F. Tank MAWT (PSI @ Temp): -20 F @ 300 F. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1979. Shipping Dimensions (Inches): 22 x 42 x 62. 950 LB
Product Details
  • Stock No: GENR07
  • Manufacturer: Frick
  • Model: 160 OS20-F
  • Serial Number: 53-S-B
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 50
  • Tank Estimated Capacity (Gallons): 86
  • Tank National Board Number: 42205
  • Tank MAWP (PSI at temp): 300 PSI @ -20 F
  • Tank MAWT (temp at PSI): -20 F @ 300 F
  • Tank Inlets & Outlets Description: Inlet & Outlet(in): 4
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 42
  • Height (Inches): 62
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1979
  • Spec Sheet Available: Yes
Frick 160 OS20-F Vertical Ammonia Oil Tank ( 20in. X 50in. 86 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed