Frick 531A0217H01 Oil Filter Element

Frick 531A0217H01 Oil Filter Element

Frick Oil Filter Element. Part No: 531A0217H01. 5 in O.
Product Details
  • Stock No: RSI09
  • Manufacturer: Frick
  • Model: 531A0217H01
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick 531A0217H01 Oil Filter Element

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed