- Product Details
Frick 531B0100H02 Super Filter II Double Oil Filter
Frick SuperFilter II Double Oil Filter. Part No: 531B0100H02. Length: 28.5/28.9 in. Outer Dia: 7.5 in.
Product Details
- Stock No: GENF556
- Manufacturer: Frick
- Model: 531B0100H02
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











