- Product Details
Frick 531B0100H03 SuperFilter II Oil Filter.
Frick SuperFilter II Oil Filter. Part No: 531B0100H03. Approx Length: 43.5/44 in. Outer Diameter: 7.5 in. Inner Diameter: 3.5 in.
Product Details
- Stock No: GENF557
- Manufacturer: Frick
- Model: 531B0100H03
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 44
- Width (Inches): 5
- Height (Inches): 8
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













