Frick 534E0684000 Motor Mount Support

Frick 534E0684000 Motor Mount Support

Frick RWF Motor Mount Support. Previous Mounted on a RWF-222 package. Part No: 534E0684000..
Product Details
  • Stock No: REI05E
  • Manufacturer: Frick
  • Model: 534E0684000
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 30
  • Height (Inches): 26
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick 534E0684000 Motor Mount Support

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed