- Product Details
Frick 534E0684C00-C30 Motor Mount (SGC2321)
Frick Motor Mount Support. Part No: 534E0684C00. Previously paired on a RWF-222B Package on a SGC2317 Bare Screw Compressor.
Product Details
- Stock No: KHIA01C
- Manufacturer: Frick
- Model: 534E0684C00-C30
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 32
- Height (Inches): 32
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














