- Product Details
Frick 534E0684C100 Motor Mount Support
Frick RWF Motor Mount Support. Previous Mounted on a RWF-222 package. Part No: 534E0684C100.
Product Details
- Stock No: BRZB24E
- Manufacturer: Frick
- Model: 534E0684C100
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 40
- Height (Inches): 32
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















