Frick 534E0778 Motor Mount (RXF)

Frick 534E0778 Motor Mount (RXF)

Frick Motor Support Mount. Model: 534E0778. Fits Models: RXF.
Product Details
  • Stock No: INOC02A
  • Manufacturer: Frick
  • Model: 534E0778
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Frick 534E0778 Motor Mount (RXF)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed