Frick 535A0354H02 SuperFilter II Oil Filter Cartridge

Frick 535A0354H02 SuperFilter II Oil Filter Cartridge

Frick SuperFilter II Oil Filter Cartridge. Part No: 535A0354H02. Used on Frick Models RXF 12-50.
Product Details
  • Stock No: RSI12
  • Manufacturer: Frick
  • Model: 5350354H02
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick 535A0354H02 SuperFilter II Oil Filter Cartridge

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed