Frick 535M0001G04 OEM Economizer Kit

Frick 535M0001G04 OEM Economizer Kit

Frick OEM Economizer Kit. Part No: 535M0001G04. Primary Refrigerant: R-717 (Ammonia). Designated for specific tonnage/frame sizes (most commonly sizes 177 to 270 or 316 to 399)
Product Details
  • Stock No: GENF555
  • Manufacturer: Frick
  • Model: 535M0001G04
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 10
  • Height (Inches): 8
  • Weight (LBS): 70
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick 535M0001G04 OEM Economizer Kit

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed