- Product Details
Frick 581A0040R02 Weld-In-Line Valve Button Seal (5 in.)
Frick Weld-In-Line Valve Button Seal. Part No: 581A0040R02.
Product Details
- Stock No: CBRE74
- Manufacturer: Frick
- Model: 581A0040R02
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 2
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











