Frick 639A0360H03 Set of Tranducer Cables Kit

Frick 639A0360H03 Set of Tranducer Cables Kit

Frick Set of Tranducer Cables Kit. (4) Frick 639A0360H03 Tranducer Cable. (3)Johnson Controls 0-500 PSI Pressure Transducer Part No: P499CDJAA505C. (1) Johnson Controls 0-200 PSI Pressure Transducer Part No: P499CDJAA502C.
Product Details
  • Stock No: PDSB15
  • Manufacturer: Frick
  • Model: 639A0360H03
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 1
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Frick 639A0360H03 Set of Tranducer Cables Kit

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed