- Product Details
Frick 639A0360H03 Tranducer Cable Kit
Frick Set of Tranducer Cables Kit. (4) Frick 639A0360H03 Tranducer Cable. (4) Frick RXF Models Temperature Sensor Part No: 639A0151G01.
Product Details
- Stock No: PDSB25
- Manufacturer: Frick
- Model: 639A0360H03
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 10
- Height (Inches): 3
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













