Frick 913A0047H01 Oil Heater (500W, 120V)

Frick 913A0047H01 Oil Heater (500W, 120V)

Frick Oil Heater. Part No:913A0047H01. 500 Watts. 120 Volts.
Product Details
  • Stock No: RSI46
  • Manufacturer: Frick
  • Model: 913A0047H01
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 2
  • Height (Inches): 2
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2018
  • Spec Sheet Available: No
Frick 913A0047H01 Oil Heater (500W, 120V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed