Frick 913A0150H04 Pressure Transducer

Frick 913A0150H04 Pressure Transducer

Frick Pressure Transducer. Part No: 913A0150H04. Pressure Rating: 0-300 PSI.
Product Details
  • Stock No: CBRE68
  • Manufacturer: Frick
  • Model: 913A0150H04
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 2
  • Height (Inches): 2
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick 913A0150H04 Pressure Transducer

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed