Frick 930A0093H97 Sleeve Coupling 9-H Split

Frick 930A0093H97 Sleeve Coupling 9-H Split

Frick Sleeve Coupling 9-H Split. Part No: 930A0093H97.
Product Details
  • Stock No: KSIC66
  • Manufacturer: Frick
  • Model: 930A0093H97
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 9
  • Height (Inches): 8
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick 930A0093H97 Sleeve Coupling 9-H Split

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed