Frick 951A0037H25 Strainer Screen

Frick 951A0037H25 Strainer Screen

Frick Strainer Screen. Part No: 951A0037H25. Connection Size: 1-1/2 in. Mesh Size: 60 mesh.
Product Details
  • Stock No: CBRE63
  • Manufacturer: Frick
  • Model: 951A0037H25
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 3
  • Height (Inches): 3
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick 951A0037H25 Strainer Screen

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed