- Product Details
Frick 954A0091H32 Angle Valve
Frick Angle Valve. Part No: 954A0091H32. Socket Weld. 1", 1.25" & 1.5".
Product Details
- Stock No: KSIC74
- Manufacturer: Frick
- Model: 954A0091H32
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 10
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2022
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











