Frick 959A0054H30 Blue-Guard Gasket (8 in.)

Frick 959A0054H30 Blue-Guard Gasket (8 in.)

Frick Gasket Blue Guard Style 3300. Size: 8 in. Part No: 959A0054H30. Ring Gasket 1/16" Thick, 8 IN.
Product Details
  • Stock No: KSIC160
  • Manufacturer: Frick
  • Model: 959A0054H30
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 8
  • Height (Inches): 8
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick 959A0054H30 Blue-Guard Gasket (8 in.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed