- Product Details
Frick 959A0054H30 Gasket Blue-Guard (8 in.)
Frick Gasket Blue Guard Style 3300. Size: 8 in. Part No: 959A0054H30. Ring Gasket 1/16" Thick, 8 IN.
Product Details
- Stock No: KSIC160
- Manufacturer: Frick
- Model: 959A0054H30
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 8
- Height (Inches): 8
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










