- Product Details
Frick 959A0057H05 Gasket Bolt Flange 3300 (2.75 O.D.)
Frick Gasket Bolt Flange 3300. Part No: 959A0057H05. Size: 2-3/4 OD.
Product Details
- Stock No: KSIC270
- Manufacturer: Frick
- Model: 959A0057H05
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












