- Product Details
Frick 9796BA0602E Quantum Q5 Processor Board
Frick Quantum 5 Processor Board. Part No: 9796BA0602E.
Product Details
- Stock No: PDSB17
- Manufacturer: Frick
- Model: 9796BA0602E
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 3
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















