Frick Ammonia Accumulator - 275 Gallons

Frick Ammonia Accumulator - 275 Gallons

Frick Ammonia Accumulator. Approximate capacity: 275 gallons. Inside straight wall dimensions: 25 in. dia. x 120 in. H. Shell MAWP: 150 PSIG at -20°F to 200°F. Hansen Technologies Corporation Vari-level LB3 control panel: Serial no: BS 478B, cat. no. LB3(115). (2) ½ in. Cyrus Shank Company Relief Valves Type No. 803 TD. Overall dimensions: 11 ft. 2 in. x 4 ft. 7 in. W x 2 ft. 7 in. H.

Product Details
  • Stock No: BDBS05
  • Manufacturer: Frick
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 25
  • Tank Length (Inches): 120
  • Tank Estimated Capacity (Gallons): 275
  • Tank National Board Number: 688566
  • Tank MAWP (PSI at temp): 150 PSIG @ -20°F to 200°F.
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Hansen Technologies Corporation
  • Micro Control Panel Description: Vari-level LB3 control panel: Serial no: BS 478B, cat. no. LB3(115). (2) ½ inS
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 134
  • Width (Inches): 55
  • Height (Inches): 31
Additional Product Details
  • Year of Manufacture: 1986
Frick Ammonia Accumulator - 275 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed