Frick ATRB 284XW 3 Ammonia/Freon Evaporator Coil- 6.88 TR, 2 Fans (Low Temperature)

Frick ATRB 284XW 3 Ammonia/Freon Evaporator Coil- 6.88 TR, 2 Fans (Low Temperature)

Frick (York) ATRB 284XW 3 Ammonia Evaporator Coil- 10.3225 Ton, 2 Fans (Low Temperature) This evaporator runs with Low Temperature Coils. It has a capacity of 8258 (BTUH / °F TD) with an estimated tonnage of 10.3225 (TR) @15TD. An Air Flow of 10566 CFM. It has Direct Expansion Bottom fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 2 0.5 HP fan motors.
Product Details
  • Stock No: GENR09
  • Manufacturer: Frick
  • Model: ATRB 284XW 3
  • Serial Number: 37050600
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 8,258
  • Est. Tons (TR) @10TD Wet: 6.88
  • Frosted Capacity (BTUH/ °F TD): 8,258
  • Est. Tons (TR) @10TD Frosted: 6.88
  • Air Flow (CFM): 10,566
  • Unit Coil Volume (ft3): 3.39
  • Coil Type: Direct Expansion
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1,200
  • Motor Voltage: 460-3-60
  • Motor Phases: 1.1
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 82
  • Height (Inches): 40
  • Weight (LBS): 800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: Yes
Frick ATRB 284XW 3 Ammonia/Freon Evaporator Coil- 6.88 TR, 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed