- Product Details
Frick Bare Rotary Screw Compressor
Unused Frick Bare Rotary Screw Compressor Model TDSH233S
Screw Compressor Model/Serial#: TDSH233S1871E
Refrigerant: NH3/R22
Vol Ratio: 2 2-5 0
Max Speed RPM: 4500
Max Design Pressure: 2500
Screw Hours: 0 Hours (unused spare)
Screw Compressor Model/Serial#: TDSH233S1871E
Refrigerant: NH3/R22
Vol Ratio: 2 2-5 0
Max Speed RPM: 4500
Max Design Pressure: 2500
Screw Hours: 0 Hours (unused spare)
Product Details
- Stock No: ICS02
- Manufacturer: Frick
- Model: TDSH233S
- Serial Number: TDSH233S1871E
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















