Frick Bare Rotary Screw Compressor Package (Frick Micro Control Panel, MISSING SCREW, MISSING MOTOR )

Frick Bare Rotary Screw Compressor Package (Frick Micro Control Panel, MISSING SCREW, MISSING MOTOR )

The bare Screw Compressor & Motor are not available and have been removed and sold separately. The package is for a Frick TDSH283S Bare Screw Compressor. Quantum Control Panel: No.Bm: 082289. Volts: Control 115 AC, Phase: 1, Hertz: 50/60, I.D Code: Quantum. Refrigeration Engineering Corporation Oil Separator: National Board No: 6539, Mfg Sn: M663290A, MAWP: 250 -20 @ 300F. Mfg Year: 1986.
Product Details
  • Stock No: SENCA02
  • Manufacturer: Frick
  • Compressor Type: Screw
  • Package Included? No
Package Details
Screw Compressor Details
  • Compressor Included? No
  • # Compressors in Package: 0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6539
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Industrial Control Panel: No.Bm: 082289. Volts: Contol 115 AC, Phase: 1, Hertz: 50/60, I.D Code: Quantum.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 169
  • Width (Inches): 92
  • Height (Inches): 102
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: The bare screw compressor and motor are not available.
Frick Bare Rotary Screw Compressor Package (Frick Micro Control Panel, MISSING SCREW, MISSING MOTOR )

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed