Frick BTR34-DXA Ammonia Evaporator Coil - 2.5 TR, Fans (Low Temperature)

Frick BTR34-DXA Ammonia Evaporator Coil - 2.5 TR, Fans (Low Temperature)

Frick BTRS34-DXA Cooler Evaporator. 3 fans, 1/6 hp motors and 6,000 CFM, Stainless steel cabinet and drain pan. Unit is designed for direct expansion feed (ammonia). 2.5 Ton (30,000 Btuh @ 10 degree TD)
Product Details
  • Stock No: BRI24
  • Manufacturer: Frick
  • Model: BTR34-DXA
  • Serial Number: 176507BK2
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 2.5
  • Air Flow (CFM): 6,000
  • Unit Coil Volume (ft3): 0.79
  • Coil Type: Direct Expansion
  • Feed Type: Top
  • Coil Defrost: Air
  • Pan Defrost: Water
  • Sound Level (dbA @ 10): 0.79
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 208/230 Volts, 1/6 Hp, 1 Ph.
Dimensions:
  • Length (Inches): 117
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick BTR34-DXA Ammonia Evaporator Coil - 2.5 TR, Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed