Frick BTRS-38-RTA Ammonia Evaporator Coil- 4.12 TR, 3 Fans (Low Temperature)

Frick BTRS-38-RTA Ammonia Evaporator Coil- 4.12 TR, 3 Fans (Low Temperature)

Frick BTRS-38-RTA Cooler Evaporator. 3 fans, 1/6 hp motors and 5,550 CFM. Stainless steel cabinet and drain pan. 4.12 Ton (49,500 Btuh @ 10 degree TD)
Product Details
  • Stock No: BRI21
  • Manufacturer: Frick
  • Model: BTRS-38-RTA
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 4.12
  • Air Flow (CFM): 5,550
  • Unit Coil Volume (ft3): 1.58
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Air
  • Pan Defrost: Water
  • Sound Level (dbA @ 10): 68.5
  • Fins Per Inch: 4
  • # Fans: 3
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 208/230 Volts, 1 Ph, 1/6 Hp.
Dimensions:
  • Length (Inches): 117
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 1,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick BTRS-38-RTA Ammonia Evaporator Coil- 4.12 TR, 3 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed