Frick Compressor- 800 HP

Frick Compressor- 800 HP

Frick Compressor- 800 HP. Model RWBII316. S/N SO141KFMCLIAA3. Motor 800 hp, comp. capacity.

Product Details
  • Stock No: DTTC001.
  • Manufacturer: Frick
  • Model: RWB-II-316
  • Serial Number: SO141KFMCLIAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Compressor- 800 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed