Frick Evaporative Condenser Tower - 145 Ton

Frick Evaporative Condenser Tower - 145 Ton

Frick / Johnson Controls Evaporative Condenser Tower. Model: CCC290 / HCU145A. S/N: HA87036. SO: 262026. Nominal rating with R-22 is 145 TR at 96.3F condensing and 78F W.B. (R-717 Ammonia rating is 102 TR). Design pressure: 350 PSIG. Shipping weight 11,200 lbs (heaviest section 7,030 lbs). Max operating weight: 12,500 lbs. Inlet/outlet connections: 4 in. / 3 in. Overall Dimensions: 12 ft. 6 in. L x 4 ft. 10 in. W x 11 ft. H.

Product Details
  • Stock No: KBMW156D
  • Manufacturer: Frick
  • Model: HCU-145A
  • Serial Number: HA87036
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick Evaporative Condenser Tower - 145 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed