Frick Horizontal Ammonia Accumulator

Frick Horizontal Ammonia Accumulator

Certified by Frick/York Horizontal Ammonia Accumulator. National Board: 37145. Max Allowable Work Pressure: 150 PSIG @ -20 to 200 F. Min. Allow Work Temperature: -50 F. MAT'L SA: -285.
Product Details
  • Stock No: CCA10
  • Manufacturer: Frick
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Horizontal
  • Tank National Board Number: 37145
  • Tank MAWP (PSI at temp): 150 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 150
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 94
  • Width (Inches): 60
  • Height (Inches): 64
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Frick Horizontal Ammonia Accumulator