Frick Horizontal Ammonia Intercooler (20in X 60in. 81 Gallons)

Frick Horizontal Ammonia Intercooler (20in X 60in. 81 Gallons)

Frick Horizontal Ammonia Intercooler (20in x 60in. 81 Gallons) Tank Estimated Capacity (Gallons): 81. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 35 x 35 x 92. 600 LB
Product Details
  • Stock No: GENF16
  • Manufacturer: Frick
Tank Details
  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 60
  • Tank Estimated Capacity (Gallons): 81
  • Tank National Board Number: 38192
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 35
  • Height (Inches): 92
  • Weight (LBS): 600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1974
  • Spec Sheet Available: No
Frick Horizontal Ammonia Intercooler (20in X 60in. 81 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed