Frick Horizontal Ammonia Receiver ( 25in. X 55in. 155 Gallons)

Frick Horizontal Ammonia Receiver ( 25in. X 55in. 155 Gallons)

Frick Horizontal Ammonia Receiver ( 25in. x 55in. 155 Gallons) Serial Number: 119115. Tank National Board Number: 119115. Tank Estimated Capacity (Gallons): 155. Tank MAWP (PSI @ Temp): 250 PSI @ 200 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1994. Shipping Dimensions (Inches): 60 x 32 x 30. 850 LBS.
Product Details
  • Stock No: GENR12
  • Manufacturer: Frick
  • Serial Number: 119115
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 25
  • Tank Length (Inches): 55
  • Tank Estimated Capacity (Gallons): 155
  • Tank National Board Number: 119115
  • Tank MAWP (PSI at temp): 250 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 32
  • Height (Inches): 30
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: No
Frick Horizontal Ammonia Receiver ( 25in. X 55in. 155 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed