Frick Horizontal Ammonia Receiver - 30 in. dia x 12 ft. L

Frick Horizontal Ammonia Receiver - 30 in. dia x 12 ft. L

1993 Frick Horizontal Ammonia Receiver – 30 in. dia x 12 ft. L. S/N: 105296. MAWP: 250 PSI at 200ºF, MDMT: -20ºF at 3.6 PSI. Estimated capacity: 450 gallons. Overall dimensions: 12 ft. 4 in. L x 3 ft. 2 in. W x 4 ft. 7 in. H.

Product Details
  • Stock No: KBMW156E
  • Manufacturer: Frick
  • Serial Number: 105296
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick Horizontal Ammonia Receiver - 30 in. dia x 12 ft. L
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed