- Product Details
Frick Horizontal Ammonia Receiver (36 in X 144 in. 740 Gallons)
Certified by Frick Horizontal Ammonia Receiver. National Board: 83720. Serial No: 83720. MAWP: 250 PSI @ -20. MDMT: -20 F @ 250 PSI. Vessel Dimensions: 36 in X 144 in. Estimated Capacity: 740 Gallons. Year Built: 1988.
Product Details
- Stock No: RDYF01
- Manufacturer: Frick
- Serial Number: 83720
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 36
- Tank Length (Inches): 144
- Tank Estimated Capacity (Gallons): 740
- Tank National Board Number: 83720
- Tank MAWP (PSI at temp): 250 PSI @ -20 F
- Tank MAWT (temp at PSI): -20 F @ 200 F
- Tank Inlets & Outlets Description: Inlet: 3 in. Outlet: 2 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 150
- Width (Inches): 40
- Height (Inches): 52
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1988
- Year Removed from Production: 2024
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























