Frick Horizontal Ammonia Receiver - 450 gallons

Frick Horizontal Ammonia Receiver - 450 gallons

Frick Horizontal Ammonia Receiver. Serial: 81675. MAWP 250 PSI at -20F. Year: 1988. Approximate capacity: 450 gallons. Dimensions: 32 in. dia. x 11.5 ft. long.

Product Details
  • Stock No: SDFP153B
  • Manufacturer: Frick
  • Serial Number: 81675
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick Horizontal Ammonia Receiver - 450 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed